Shop All Refrigerators
Beverage-Air
Refrigerator, Undercounter, Shallow Depth 20" W, 2.7 cu. ft., 115 Volt
Mfr # UCR20HC
Zoro # G2534880
product price: $2,588.99
/ea
Free Shipping & Returns
$2,588.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 1
- Width 20"
- Height 31.125"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # UCR20HC
- Zoro # G2534880
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 20" |
Height | 31.125" |
Interior Height: | 19" |
Depth | 22" |
Cord Length | 8 ft. |
Interior Width | 16" |
Interior Depth | 13" |
Details
Color | Stainless Steel |
Number of Doors | 1 |
Voltage | 115 |
Door Type | Solid |
Door Style | Swing |
Casters | Yes |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Phase | 1 |
Capacity | 2.7 cu. ft. |
Plug Type | NEMA 5-15R |
Hz | 60 |
Hinge Location | Right |
Temperature Range (F) | 36 - 38 Degrees F |
Refrigerant Type | R-290 |
Description
Refrigerator, Undercounter, Shallow Depth 20" W, 2.7 cu. ft., 115 Volt, Stainless Steel Front, Sides, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Shallow Depth, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing Door with 120 ̊ Stay Open Feature, on cartridge Style Hinges, Painted Aluminum Door Handle, 6” Casters, Two with Brakes Standard, Two Epoxy Coated Steel Wire Shelves, Field Reversible Door
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Switch Wl Retainer (00-436071)
- GRINDMASTER CECILWARE Lid Mount, Plastic Pour-Over (210-00295)
- TEXAS PETE Texas Pete Honey Mustard Sauce 1 gal. Jugs, PK4 (1.00016)
- DEXTER RUSSELL Boning Knife, 6 In, Narrow, Black (31617B)
- BEVERAGE-AIR Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft. (HR3HC-1S)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Section, 18.97 cu. Ft, 67" W (UCR67AHC)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft. (MT12-1W)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 30.55 cu. ft. (MT49-1W)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 12.73 cu. ft., Single Access (SM34HC-S)
- WHYNTER Stainless Stee 29 cu ft Beer Keg Froster Beverage Refrigerator (BEF-286SB)
- Beverage-Air Refrigerators