Shop All Refrigerators
Beverage-Air
Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt
Mfr # UCR24AHC
Zoro # G2534162
product price: $2,657.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,657.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 1
- Width 24"
- Height 34.5"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # UCR24AHC
- Zoro # G2534162
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 24" |
Height | 34.5" |
Cord Length | 8 ft. |
Interior Height: | 23" |
Interior Depth | 18" |
Interior Width | 20" |
Depth | 29.25" |
Details
Color | Stainless Steel |
Number of Doors | 1 |
Voltage | 115 |
Casters | Yes |
Phase | 1 |
Refrigerant Type | R-290 |
Temperature Range (F) | 36 - 38 Degrees F |
Hinge Location | Right |
Door Style | Swing |
Capacity | 5.46 cu. ft. |
Door Type | Solid |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Hz | 60 |
Plug Type | NEMA 5-15R |
Description
Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt, Stainless Steel Front, Sides, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Shallow Depth, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing Door with 120 ̊ Stay Open Feature, on cartridge Style Hinges, Painted Aluminum Door Handle, 6” Casters, Two with Brakes Standard, Two Epoxy Coated Steel Wire Shelves, Field Reversible Door
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Arizona Cardinals 14oz Black Relief Mug (601-C14RM-C1)
- ORGANIC VALLEY CROPP COOPERATIVE Organic And Non GMO Ghee Butter 7.5 oz., PK12 (35207016)
- UNCOMMON THREADS Sienna Wht XL (0437-2505)
- BRENTWOOD INDUSTRIES PANINI MAKER BLKSS (TS-651)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 40.2 Cu. Ft. (HBR44HC-1)
- BEVERAGE-AIR Refrigerator, Undercounter, One Section, 7.94 cu. Ft, 41" W (UCR41AHC)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (RB49HC-1S)
- BEVERAGE-AIR Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft. (HR3HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1W)
- FORNO No Frost French Door Refrigerator Stainless Steel w/Ice Maker (FFFFD1974-35SG)
- Beverage-Air Refrigerators