Shop All Refrigerators
Beverage-Air
Refrigerator, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W
Mfr # SR2HC-1S
Zoro # G2534424
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$4,987.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 2
- Width 52"
- Height 84"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beverage-Air
- MFR # SR2HC-1S
- Zoro # G2534424
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Width | 52" |
Height | 84" |
Depth | 35" |
Cord Length | 7 ft. |
Details
Color | Stainless Steel |
Number of Doors | 2 |
Voltage | 115 |
Plug Type | NEMA 5-15R |
Refrigerant Type | R-290 |
Number of Shelves | 6 |
Phase | 1 |
Hz | 60 |
Door Type | Solid |
Standards | ETL US & Canada, ETL Sanitation |
Temperature Range (F) | 36 - 38 Degrees F |
Capacity | 42.98 cu. ft. |
Casters | Yes |
Includes | 6" Casters, Two with Brakes |
Description
Refrigerator, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W, 7' Cord, Two Section, Solid Doors, 84" H, 52" W, Four 6" Casters, Two with Locks, Stainless Steel Door and Grille, Six Heavy Duty Epoxy Coated wire Shelves, LED Lighting, Energy Star Qualified, R-290 Hydrocarbon Refrigerant, ETL US & Canada, ETL Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAMBRO INDUSTRIES INC Lambro 224WS 4 in. White Dryer Vent Hood (776708)
- PRINCE CASTLE Hi-Limit Thermostat For - Part# Pc537-665 (PC537-665)
- LUCKY LEAF Lucky Leaf Premium Peach Fruit Filling Or Topping #10 Can, PK3 (FFPFP4042LKL01)
- ROSSETO SERVING SOLUTIONS 3 Level Stainless Steel Condiment Station with 3 Glass Jars, 1 EA (SM324)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- BEVERAGE-AIR Refrigerator, Undercounter, One Section, 7.94 cu. Ft, 41" W (UCR41AHC)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- DANBY 4.4cf Refrigerator with Chill Space, Black (DCR044A2BDD)
- Beverage-Air Refrigerators