Shop All Refrigerators
Beverage-Air
Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt
Mfr # SPE27HC-B
Zoro # G2534381
product price: $3,042.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,042.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 27"
- Height 41.685"
- Voltage 115
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # SPE27HC-B
- Zoro # G2534381
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 27" |
Height | 41.685" |
Cutting Board Width | 27" |
Cord Length | 8 ft. |
Interior Depth | 19" |
Cutting Board Depth | 10" |
Interior Height: | 23" |
Depth | 31" |
Interior Width | 23.16" |
Details
Color | Stainless Steel |
Voltage | 115 |
Phase | 1 |
Refrigerant Type | R-290 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Capacity | 7.3 cu, ft. |
Casters | Yes |
Plug Type | NEMA 5-15R |
Hz | 60 |
Description
Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt, 27"W, 45-3/8"H, 6.91 cu. ft., (1) Door, Stainless Steel Top with Opening for (8) 1/6 Size Pans, 10" Cutting Board, (2) Epoxy Coated Wire Shelves, Stainless Steel Exterior, Aluminum Interior, Rear Mounted Self Contained Refrigeration, Pans Furnished are 4" Deep, Tops Will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New York Jets Colorblock 16oz Stainless Curved Beverage (622-S16CB-11)
- KIKKOMAN Kikkoman Pearl Organic Creamy Vanilla Soymilk 32 oz., PK12 (06140)
- HEINZ Heinz Single Serve Strawberry Jam .5 oz. Cup, PK200 (10013000542200)
- V8 V8 Original Juice 12 oz. Bottle, PK12 (000013804)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 26.12 cu. ft. Capacity, White (MT34-1W)
- PREMIUM LEVELLA 7.3 cu ft Energy Star Top Freezer Refrigerator in Silver (PRF7360HS)
- Beverage-Air Refrigerators