Shop All Refrigerators
Beverage-Air
Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt
Mfr # SPE48HC-18M
Zoro # G2534914
product price: $5,798.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$5,798.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 2
- Width 48"
- Height 45.5"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # SPE48HC-18M
- Zoro # G2534914
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 48" |
Height | 45.5" |
Cutting Board Width | 48" |
Interior Height: | 18" |
Interior Depth | 20" |
Cord Length | 8 ft. |
Depth | 36.375" |
Cutting Board Depth | 10" |
Interior Width | 44" |
Details
Color | Stainless Steel |
Number of Doors | 2 |
Voltage | 115 |
Plug Type | NEMA 5-15R |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Capacity | 13.9 cu. ft. |
Refrigerant Type | R-290 |
Hz | 60 |
Phase | 1 |
Casters | yes |
Door Type | Solid |
Description
Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt, Two Section, 48"W, 49"H, 13.01 cu. ft., (2) Doors, Stainless Steel Top with Opening for (18) 1/6 size Pans, 10" Cutting Board, (4) Shelves, Stainless Steel Exterior, Aluminum Interior, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Terminal Block (279320)
- GROEN Handle 3 Dia Sanitary (Z009029)
- CAPTIVE-AIRE Discharge Air Sensor (TS-01)
- TABLECRAFT Handwoven Srvng Bskt, Rect, Blk, 16"X11"X3 (2489)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 26.12 cu. ft. Capacity, White (MT34-1W)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (RB49HC-1S)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- DANBY PRODUCTS Danby Countertop Microwave, 1000 Watts, 1.1 Cu.Ft. Capacity, Black & Silver (DDMW1125BBS)
- Beverage-Air Refrigerators