Shop All Refrigerators
Beverage-Air
Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt
Mfr # SPE72HC-18
Zoro # G2534372
product price: $5,868.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$5,868.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 72"
- Height 41.685"
- Voltage 115
- Depth 29.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # SPE72HC-18
- Zoro # G2534372
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 72" |
Height | 41.685" |
Depth | 29.25" |
Cutting Board Depth | 10" |
Cord Length | 8 ft. |
Interior Width | 68" |
Interior Depth | 19" |
Interior Height: | 23" |
Details
Color | Stainless Steel |
Voltage | 115 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Hz | 60 |
Casters | Yes |
Capacity | 21.5 cu. ft. |
Refrigerant Type | R-290 |
Plug Type | NEMA 5-15R |
Phase | 1 |
Description
Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt, Three Section, 72"W, 45"H, 21.5 cu. ft. Capacity, (3) Doors, Stainless Steel Top with Opening for (18) 1/6 Size Pans, 10" Cutting Board, (6) Shelves, Stainless Steel Exterior Top, Front, Sides & Doors, Galvanized Steel Exterior Bottom and Back, Aluminum Interior, Rear Mounted Self-Contained Refrigeration, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Thermostat Kx, 3/8 X 5, 36 (L345EL)
- CRETORS Motor (2632-A)
- COMMODITY CANNED FRUIT & VEGETABLES Commodity Diced Carrot #10 Can, PK6 (03236)
- CLEVELAND Electrode, Combination (05101)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, Black, LED Lighting, 14.97 cu. ft. (MT23-1B)
- SUMMIT APPLIANCE. Accucold Pharma-Vac Performance Series Upright Vaccine Refrigerator, 8 Cu.Ft., Glass Door (ARG8PV)
- Beverage-Air Refrigerators