Shop All Refrigerators
Beverage-Air
Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt
Mfr # SPE48HC-12
Zoro # G2534302
product price: $4,676.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,676.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 48"
- Height 41.685"
- Voltage 115
- Standards UL US & Canada, UL Sanitation, UL Classified EPH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # SPE48HC-12
- Zoro # G2534302
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 48" |
Height | 41.685" |
Cord Length | 8 ft. |
Cutting Board Width | 48" |
Cutting Board Depth | 10" |
Depth | 31" |
Details
Color | Stainless Steel |
Voltage | 115 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Refrigerant Type | R-290 |
Phase | 1 |
Door Type | Solid |
Capacity | 13.9 cu, ft. |
Hz | 60 |
Refrigerator Temperature Range (F) | 33 - 41 Degrees (F) |
Door Style | Swing |
Casters | Yes |
Plug Type | NEMA 5-15R |
Description
Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt, Two Section, 48"W, 45-1/4"H, 13.01 cu. ft., (2) Doors, Stainless Steel Top with Opening for (12) 1/6 Size Pans, 10" Cutting Board, (4) Shelves, Stainless Steel Exterior, Aluminum Interior, Pans Furnished are 4" Deep, Tops will Accommodate 6" Deep Pans, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE DONUTS Blue Donuts Napkin Holder Flat Wire - Chrome (BD3931168)
- BUNN Cap, Brew Thru W/Tether For Bunn - Part# 38070.0000 (38070)
- COFFEE MATE French Vanilla Creamer, 1.5L, PK2 (31803)
- KNG 2XL Black Snap Front Cooks Shirt (11422XL)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-18M)
- BEVERAGE-AIR Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft. (HR3HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- Beverage-Air Refrigerators