Shop All Refrigerators
Beverage-Air
Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel
Mfr # DP72HC
Zoro # G2534774
product price: $8,207.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$8,207.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 72"
- Height 53 1/2"
- Voltage 115
- Plug Type NEMA 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # DP72HC
- Zoro # G2534774
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 72" |
Height | 53 1/2" |
Work Surface Height | 33.75 |
1/3 Size Pan Capacity | 9 Pans |
Depth | 37" |
Cord Length | 8 ft. |
Interior Width | 53" |
Interior Depth | 26" |
Interior Height: | 23.875" |
Details
Color | Stainless Steel |
Voltage | 115 |
Plug Type | NEMA 5-15R |
Casters | Yes |
Refrigerator Temperature Range (F) | 36 - 38 Degrees (F) |
Phase | 1 |
Door Style | Swing |
Door Type | Solid |
Capacity | 22.77 cu. ft. |
Standards | UL US & Canada |
Refrigerant Type | R-290 |
Hz | 60 |
Description
Pizza Top Refrigerated Counter, Two-section, 72"W, 22.8 cu. ft., (2) Doors, (4) Shelves, (3) Full Size Pan Top Capacity, Stainless Steel Top with Refrigerated Pan Rail, 19" Cutting Board, Stainless Steel Front, Sides, Top, Aluminum Interior, 1/2 HP, cULus, UL EPH Classified, UL-Sanitation, MADE IN USA
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC THERMAL CUTOUT OVEN (A61454000AP)
- BRENTWOOD APPLIANCES Non-Stick Electric Skillet with Glass Li (SK45)
- T&S BRASS B-0290 Lh Spindle Assembly (Big-Flo) (006481-40NS)
- DELFIELD Control, Temperature (2194536)
- BEVERAGE-AIR Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft. (HR3HC-1S)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 12.73 cu. ft., Single Access (SM34HC-S)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 44 Cu. Ft. (RB44HC-1S)
- EDGESTAR 20 Inch Wide Kegerator and Keg Beer Cooler for Full Size Kegs (KC2000A)
- Beverage-Air Refrigerators