Shop All Refrigerators
Beverage-Air
Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft.
Mfr # MT12-1W
Zoro # G2534494
product price: $2,427.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,427.99
Free 30-Day Returns
Key Features
- Color White
- Number of Doors 1
- Width 24.875"
- Height 63.625"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # MT12-1W
- Zoro # G2534494
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Width | 24.875" |
Height | 63.625" |
Depth | 22.8" |
Interior Depth | 16.5" |
Interior Height: | 43.75" |
Cord Length | 8 ft. |
Interior Width | 22" |
Details
Color | White |
Number of Doors | 1 |
Voltage | 115 |
Casters | No |
Capacity | 8.77 cu. ft. |
Refrigerant Type | R-290 |
Door Type | Glass |
Hz | 60 |
Door Style | Swing |
Plug Type | NEMA 5-15R |
Includes | 2" Leveling Feet |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Phase | 1 |
Description
Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft, Standard Cabinet Exterior Finish is Heavy Duty Steel, Heavy Duty Interior Construction Includes White Coated Steel, Electronic Temperature Control, Modern one Piece Grille, Double Pane lowE Argon Filled Glass Doors Feature Outside Pane That is Tempered for Added Safety, Door lock Standard, Self-closing Hinged Glass Door Features Pocket Door Handle, Four Epoxy Coated Shelves Standard, 2” Leveling Feet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Hot Cup Lids, Fits 8 oz Hot Cups, White, PK1000 (HOTWH8)
- PERK Mediumweight Plastic Cutlery, Fork, White, PK300, 300PK (PK58702/PK56401)
- SAN JAMAR SCOOP W GUARD LARGE 64-86 OZ (SI9000GR)
- ORBIS Bread Basket, 26-1/2 x 22 x 5, Black (NPL650-01 Blk)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-18M)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- DANBY Beverage Center, 3.3 cu ft, Black (DBC117A1BSSDB-6)
- Beverage-Air Refrigerators