Shop All Refrigerators
Beverage-Air
Refrigerated Glass Door Merchandiser, White, LED Lighting, 30.55 cu. ft.
Mfr # MT49-1W
Zoro # G2534582
product price: $4,790.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,790.99
Free 30-Day Returns
Key Features
- Color White
- Number of Doors 2
- Width 47.125"
- Height 79"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # MT49-1W
- Zoro # G2534582
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Width | 47.125" |
Height | 79" |
Interior Height: | 60.5" |
Interior Depth | 23.25" |
Interior Width | 43" |
Cord Length | 8 ft. |
Depth | 30.125" |
Details
Color | White |
Number of Doors | 2 |
Voltage | 115 |
Includes | 2" Leveling Feet |
Refrigerant Type | R-290 |
Plug Type | NEMA 5-15R |
Phase | 1 |
Casters | No |
Door Style | Swing |
Capacity | 30.55 cu. ft. |
Hz | 60 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Door Type | Glass |
Description
Refrigerated Glass Door Merchandiser, White, LED Lighting, 30.55 cu. ft., Standard Cabinet Exterior Finish is Heavy Duty Steel, Heavy Duty Interior Construction Includes White Coated Steel, Electronic Temperature Control, Modern one Piece Grille, Double Pane lowE Argon Filled Glass Doors Feature Outside Pane That is Tempered for Added Safety, Door lock Standard, Two Self-closing Hinged Glass Door Features Pocket Door Handle, Five Epoxy Coated Shelves Standard, 2” Leveling Feet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTSMAN Ice Thickness Sensor For - Part# Sca39031-021 (SCA39031-021)
- AMERICAN PANEL Glass Globe3-1/4" Dia. X 6-3/4" For - Part# 9D1245 (9D1245)
- CRETORS Motor (2429-A)
- DEEP RIVER SNACKS Kettle Potato Chip Original Salted 1 oz., PK80 (17774)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 46.2 cu. ft. Capacity, Black (MMR49HC-1-B)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- BEVERAGE-AIR Beer Dispenser, Single Tap, Mobile, (1) 1/2 Keg Capacity, Stainless Steel (BM23HC-S-31)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Section, 18.97 cu. Ft, 67" W (UCR67AHC)
- KOOLMORE 54" 2 Glass Door Commercial Reach-in Refrigerator Cooler with LED Lighting - 47 cu. Ft (RIR-2D-GD)
- Beverage-Air Refrigerators