Shop All Refrigerators
Beverage-Air
Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft.
Mfr # MT23-1W
Zoro # G2534208
product price: $2,905.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$2,905.99
Free 30-Day Returns
Key Features
- Color White
- Number of Doors 1
- Width 29.56"
- Height 78.65"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # MT23-1W
- Zoro # G2534208
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Width | 29.56" |
Height | 78.65" |
Interior Height: | 60.5" |
Interior Width | 25.5" |
Interior Depth | 19.375" |
Depth | 26.125" |
Cord Length | 8 ft. |
Details
Color | White |
Number of Doors | 1 |
Voltage | 115 |
Includes | 2" Leveling Feet |
Door Type | Glass |
Door Style | Swing |
Hz | 60 |
Casters | No |
Capacity | 14.97 cu. ft. |
Refrigerant Type | R-290 |
Plug Type | NEMA 5-15R |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Phase | 1 |
Description
Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft, Standard Cabinet Exterior Finish is Heavy Duty Steel, Heavy Duty Interior Construction Includes White Coated Steel, Electronic Temperature Control, Modern one Piece Grille, Double Pane lowE Argon Filled Glass Doors Feature Outside Pane That is Tempered for Added Safety, Door lock Standard, Self-closing Hinged Glass Door Features Pocket Door Handle, Five Epoxy Coated Shelves Standard, 2” Leveling Feet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZWILLING J.A. HENCKELS Forged Accent 4-pc Steak Knife Set, White (19548-004)
- VICTOR ALLEN Victor Allen's Coffee Hawaiian Blend, Medium Roast, 42 Count, Single Serve Coffee Pods for Keurig K-Cup Brewers (formerly Kona Blend) (FG014587RV)
- BROAN Stainless Steel Range Hood (F402404)
- WINHOLT EQUIPMENT Element (H-228)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 12.73 cu. ft., Single Access (SM34HC-S)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-18M)
- BEVERAGE-AIR Glass Door Merchandiser, Sliding Doors, 29.41 cu. ft. Capacity, Black (MT49-1-SDB)
- BEVERAGE-AIR Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft. (HR3HC-1S)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- WHYNTER 12 inch Built-In 20 Bottle Undercounter Stainless Steel Wine Refrigerator (BWR-208SB)
- Beverage-Air Refrigerators