Shop All Refrigerators
Beverage-Air
Refrigerated Glass Door Merchandiser, Black, LED Lighting, 14.97 cu. ft.
Mfr # MT23-1B
Zoro # G2534652
product price: $2,905.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,905.99
Free 30-Day Returns
Key Features
- Color Black
- Number of Doors 1
- Width 29.56"
- Height 78.65"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # MT23-1B
- Zoro # G2534652
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Width | 29.56" |
Height | 78.65" |
Interior Depth | 19.375" |
Cord Length | 8 ft. |
Depth | 26.125" |
Interior Height: | 60.5" |
Interior Width | 25.5" |
Details
Color | Black |
Number of Doors | 1 |
Voltage | 115 |
Casters | No |
Door Type | Glass |
Capacity | 14.97 cu. ft. |
Door Style | Swing |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Plug Type | NEMA 5-15R |
Hz | 60 |
Refrigerant Type | R-290 |
Includes | 2" Leveling Feet |
Phase | 1 |
Description
Refrigerated Glass Door Merchandiser, Black, LED Lighting, 14.97 cu. ft, Standard Cabinet Exterior Finish is Heavy Duty Steel, Heavy Duty Interior Construction Includes White Coated Steel, Electronic Temperature Control, Modern one Piece Grille, Double Pane lowE Argon Filled Glass Doors Feature Outside Pane That is Tempered for Added Safety, Door lock Standard, Self-closing Hinged Glass Door Features Pocket Door Handle, Five Epoxy Coated Shelves Standard, 2” Leveling Feet
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAPACO Lapaco 10'' Normandy Lace Doilies, PK500 (102-410)
- ZORO SELECT Cup Dispenser, 4 to 10 Oz Cups (C4210PFSDGR)
- WESTWARD Phone/Tool Holder, 3-1/2x1-7/64x6-3/4, Blk (13T132)
- ALTO-SHAAM Warmer Element 120V 230W (CB-3537)
- BEVERAGE-AIR Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel (DP72HC)
- BEVERAGE-AIR Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft. (HR3HC-1S)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (RB49HC-1S)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 26.87 Cu. Ft. (HBR35HC-1)
- MAGIC CHEF 1.7-Cu.-Ft. 90-Watt Stainless Steel Mini Refrigerator (MCAR170STE)
- Beverage-Air Refrigerators