Shop All Refrigerators
Beverage-Air
Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft.
Mfr # RB49HC-1S
Zoro # G800782967
product price: $5,911.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,911.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Width 52"
- Height 84"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # RB49HC-1S
- Zoro # G800782967
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 52" |
Height | 84" |
Interior Width | 47 5/8" |
Interior Depth | 28 1/2" |
Interior Height | 61 3/4" |
Depth | 33 3/4" |
Details
Color | Silver |
Number of Doors | 2 |
Voltage | 115 |
Refrigeration Type | Air Cooled |
Door Type | Solid |
Temperature Range | 36 to 38 Degrees F |
Amps | 8.8 |
Door Style | Swing |
Standards | UL US & Canada, UL Classified EPH, Energy Star Qualified |
Item | Reach-In Refrigerator |
Refrigerant Type | R-290 |
Hertz | 60 |
Hinge Location | Left/Right |
Features | Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves Per Door Section, 6” Casters, 2 with Brakes |
Number of Shelves | 6 |
Capacity | 49 cu. ft. |
Material | Stainless Steel Front and Door, Gray Painted Sides, Gray Painted Aluminum Interior |
Description
Refrigerator, Reach-in, Two Section, 46.15 cu. ft., Electronic Control, (2) Lockable Hinged Self Closing Solid Doors, (6) Wire Shelves, LED Lighting, Gray Painted Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/3 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Scraper, SS, Blade 4" W, Blade 3-3/4" L (40114)
- CARTER HOFFMANN Toggle Switch Boot (18602-0031)
- METRO Terminal Block (RPC13-096)
- CONTINENTAL REFRIGERATION Hinge Assembly Left Old Style Watt / (CRC-20209OLD)
- BEVERAGE-AIR Beer Dispenser, Single Tap, Mobile, (1) 1/2 Keg Capacity, Stainless Steel (BM23HC-S-31)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- BEVERAGE-AIR Reach In Refrigerator, Single Section, Solid Door, 17.87 Cu. Ft. (HBR19HC-1)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft. (MT12-1W)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-18M)
- Beverage-Air Refrigerators