Shop All Refrigerators
Beverage-Air
Reach In Refrigerator, Two Section, Solid Door, 44 Cu. Ft.
Mfr # RB44HC-1S
Zoro # G600782969
product price: $5,980.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$5,980.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Width 47"
- Height 84"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # RB44HC-1S
- Zoro # G600782969
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 47" |
Height | 84" |
Interior Height | 61 5/8" |
Depth | 33 3/4" |
Interior Width | 44" |
Interior Depth | 25 7/8" |
Details
Color | Silver |
Number of Doors | 2 |
Voltage | 115 |
Refrigeration Type | Air Cooled |
Number of Shelves | 6 |
Item | Reach-In Refrigerator |
Hinge Location | Left/Right |
Door Type | Solid |
Hertz | 60 |
Refrigerant Type | R-290 |
Temperature Range | 36 to 38 Degrees F |
Door Style | Swing |
Amps | 5 |
Capacity | 44 cu. ft. |
Material | Stainless Steel Front and Door, Gray Painted Sides, Gray Painted Aluminum Interior |
Features | Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves Per Door Section, 6” Casters, 2 with Brakes |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation |
Description
Refrigerator, Reach-in, Two Section, 44 cu. ft., (2) Lockable Hinged Solid Doors, (6) Adjustable Shelves, LED Interior Lighting, Aluminum Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/3 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRINDMASTER Glass Tube 5/8 X 8" (X006A)
- SAN JAMAR Cutting Board, 15x20, Yellow (CBG152012YL)
- PROCTOR-SILEX Black Glass Carafe (88185PS)
- ALLIANCE VALVE MIXING 120V 60HZ PKG (201402P)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 46.2 cu. ft. Capacity, Black (MMR49HC-1-B)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 48" W, 11.82 cu. ft., 115 Volt (UCR48AHC)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft. (MT23-1W)
- WHYNTER Built-in Stainless Steel Compressor Wine Refrigerator (BWR-1662SD)
- Beverage-Air Refrigerators