Shop All Refrigerators
Beverage-Air
Reach In Refrigerator, Two Section, Solid Door, 26.87 Cu. Ft.
Mfr # HBR35HC-1
Zoro # G400783005
product price: $5,583.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,583.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Width 39 1/2"
- Height 84"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HBR35HC-1
- Zoro # G400783005
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 39 1/2" |
Height | 84" |
Interior Depth | 25 7/8" |
Interior Width | 36 3/8" |
Depth | 33 5/8" |
Interior Height | 53 7/8" |
Details
Color | Silver |
Number of Doors | 2 |
Voltage | 115 |
Number of Shelves | 6 |
Hinge Location | Left/Right |
Standards | UL US & Canada, UL Classified EPH |
Material | Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom |
Capacity | 36.87 cu. ft. |
Door Type | Solid |
Refrigeration Type | Air Cooled |
Item | Reach-In Refrigerator |
Hertz | 60 |
Features | Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 6 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Refrigerant Type | R-290 |
Amps | 2.4 |
Door Style | Swing |
Description
Refrigerator, Reach-in, Two Section, 39-1/2"W, 84"H, 36.87 cu. ft. Capacity, (1) Right Hand Solid Hinged Door (lockable), (1) Left Hand Solid Hinged Door (lockable), (6) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Adaptive Defrost, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior, Exterior Stainless Steel Front, Sides & Grille, Galvanized Back & Bottom, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREAT NORTHERN POPCORN Great Northern Popcorn Machine Cart- Red Roosevelt Replacement Cart for 8 Ounce Poppers (254315MPK)
- VOLLRATH Perforated Pan, Half-Size, 4.3 Qt. (30223)
- ALLPOINTS Extension, Fryer Drain (9-5/8"X1-1/2") (264652)
- LOCKWOOD MANUFACTURING Temperature Control With Dial (H-THERMOSTAT)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 46.2 cu. ft. Capacity, Black (MMR49HC-1-B)
- BEVERAGE-AIR Glass Door Merchandiser, Sliding Doors, 29.41 cu. ft. Capacity, Black (MT49-1-SDB)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (RB49HC-1S)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-18M)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 48" W, 11.82 cu. ft., 115 Volt (UCR48AHC)
- PREMIUM LEVELLA 3.2 cu ft Mini Fridge in White (PRF32405XW)
- Beverage-Air Refrigerators