Shop All Refrigerators
Beverage-Air
Reach In Refrigerator, Three Section, Solid Doors, 71.52 Cu. Ft.
Mfr # HR3HC-1S
Zoro # G000783009
product price: $9,398.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,398.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 3
- Width 78"
- Height 85"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HR3HC-1S
- Zoro # G000783009
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 78" |
Height | 85" |
Depth | 33 7/8" |
Interior Height | 62" |
Interior Depth | 25 7/8" |
Interior Width | 74" |
Details
Color | Silver |
Number of Doors | 3 |
Voltage | 115 |
Hinge Location | Left/Right, Middle Door Right Hinge |
Features | Full Electronic Control, Led Lighting, Self Closing Doors, Field Reversible Doors, 6” Casters, 2 with Brakes, Energy Star Qualified |
Door Style | Swing |
Refrigerant Type | R-290 |
Number of Shelves | 9 |
Hertz | 60 |
Capacity | 69.1 cu. ft. |
Material | Exterior is Stainless Steel Front and Gray Painted Sides |
Refrigeration Type | Air Cooled |
Door Type | Solid |
Amps | 6 |
Item | Reach-In Refrigerator |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation |
Description
Refrigerator, Reach-in, Three Section, 78"W, 84-1/2"H, 71.52 cu. ft. Capacity, (1) Center Solid Door Right-hand Hinged, (1) Right Solid Door Right-hand Hinged, (1) Left Solid Door Left-hand Hinged, Door Locks, (9) Shelves, Electronic Control, LED Interior Lighting, Digital Display, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, Top-mounted Self-contained Refrigeration, R290 Hydrocarbon Refrigerant, Variable Speed Technology, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFETIME Funnel Set Plastic Red (5215731)
- FRYMASTER Full Basket13L 12-1/4W 5-3/8D For - Part# Fm8030099 (FM8030099)
- DYNABRADE DYNABRITE MED (DB78020)
- HERSHEYS KISSES and HUGS Family Pack Assortment, 15.6 oz Bag, PK3 (12922)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 26.12 cu. ft. Capacity, White (MT34-1W)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, Black, LED Lighting, 14.97 cu. ft. (MT23-1B)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1W)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 12.73 cu. ft., Single Access (SM34HC-S)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- WHYNTER Seamless Stainless Steel Door Single Zone Built-in Wine Refrigerator (BWR-331SL)
- Beverage-Air Refrigerators