Shop All Refrigerators
Beverage-Air
Reach In Refrigerator, Single Section, Solid Door, 17.87 Cu. Ft.
Mfr # HBR19HC-1
Zoro # G600783003
product price: $7,298.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$7,298.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 27 1/4"
- Height 84"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HBR19HC-1
- Zoro # G600783003
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 27 1/4" |
Height | 84" |
Interior Width | 24 1/8" |
Interior Height | 84" |
Depth | 27 3/4" |
Interior Depth | 19 7/8" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Hertz | 60 |
Material | Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom |
Standards | UL US & Canada, UL Classified EPH |
Capacity | 17.87 cu. ft |
Item | Reach-In Refrigerator |
Features | Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Door Type | Solid |
Refrigeration Type | Air Cooled |
Number of Shelves | 3 |
Door Style | Swing |
Hinge Location | Right |
Refrigerant Type | R-290 |
Amps | 3 |
Description
Refrigerator, Reach-in, One Section, 27-1/4"W, 84"H, 17.87 cu. ft. Capacity, (1) Right Hand Hinged Solid Door (lockable), (3) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Expansion Valve Technology, Adaptive Defrost, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior, Stainless Steel Exterior Front, Sides & Grill, Galvanized Back & Bottom, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VACMASTER Seal Pad Bs116 (979417)
- VULCAN HART Pilot Orifice Nat .018 (417146-00001)
- WARING PRODUCTS Heating Element - 120V/225W (27901)
- BEVERAGE-AIR Cooler Control (502-289B)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft. (MT23-1W)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, Mega Top, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-18M)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 12.73 cu. ft., Single Access (SM34HC-S)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (RB49HC-1S)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- MICROFRIDGE Refrigerator, 4.8 cu. ft., 2 Doors (4.8MF4R)
- Beverage-Air Refrigerators