Shop All Refrigerators
Beverage-Air
Reach In Refrigerator, Single Section, Solid Door, 16.85 Cu. Ft.
Mfr # RI18HC
Zoro # G300782962
product price: $4,367.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,367.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 27 1/4"
- Height 72 1/4"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # RI18HC
- Zoro # G300782962
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 27 1/4" |
Height | 72 1/4" |
Interior Height | 53" |
Interior Width | 24 1/4" |
Interior Depth | 21 1/4" |
Depth | 29 1/8" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Amps | 5.5 |
Door Type | Solid |
Refrigeration Type | Air Cooled |
Item | Reach-In Refrigerator |
Hertz | 60 |
Refrigerant Type | R-290 |
Material | Stainless Steel Exterior and Interior |
Temperature Range | 36 to 38 Degrees F |
Number of Shelves | 4 |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation, NSF Listed, |
Door Style | Swing |
Capacity | 16.85 cu. ft. |
Hinge Location | Right |
Features | Full Electronic Control, Interior LED Light, Self Closing Door, 3” Heavy Duty Casters |
Description
Reach-in Refrigerator, Single Section, 16.85 cu. ft., (1) Solid Hinged Door, (4) Adjustable Shelves, LED Interior Lighting, Bottom Mounted Self Contained Refrigeration, Stainless Steel Exterior & Interior, 3" Casters, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECILWARE Twin Basket 11-1/4L 4W 4D (V091F)
- CHEF REVIVAL Chef Revival 16x19 28 oz. Ribbed Bar Towel, PK12 (700BRT28)
- CLEVELAND Valve, Solenoid - Gas 25V 1/2 (2345700)
- GRINDMASTER Gauge Glass - 5/8" Od X 12" (522032(9-1/2))
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 46.2 cu. ft. Capacity, Black (MMR49HC-1-B)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 44 Cu. Ft. (RB44HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- TRUE Undercounter Refrigerator, 6.5 cu ft, Stainless Steel (TUC-27-HC)
- Beverage-Air Refrigerators