Shop All Refrigerators
Beverage-Air
Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft.
Mfr # RB12HC-1S
Zoro # G600782952
product price: $3,445.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,445.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 24"
- Height 67 3/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # RB12HC-1S
- Zoro # G600782952
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 24" |
Height | 67 3/8" |
Interior Width | 21" |
Interior Height | 44 3/4" |
Interior Depth | 19 3/4" |
Depth | 26" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Amps | 2 |
Hinge Location | Right |
Refrigerant Type | R-290 |
Refrigeration Type | Air Cooled |
Item | Reach-In Refrigerator |
Number of Shelves | 4 |
Hertz | 60 |
Temperature Range | 36 to 38 Degrees F |
Door Style | Swing |
Features | Full Electronic Control, Led Lighting, Self Closing Door, 4 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Door Type | Solid |
Capacity | 11.8 cu. ft. |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation |
Material | Stainless Steel Front and Door, Gray Painted Sides, Gray Painted Aluminum Interior |
Description
Refrigerator, Reach-in, One-section, 11.8 cu. ft., (1) Lockable Hinged Solid Door, (4) Adjustable Shelves, LED Interior Lighting, Aluminum Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self-contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/6 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELSHAW Food Grade Grease, Nsf Htl500 (905-0928A)
- TABLECRAFT Card Holder, Rectangle, 4x1-1/4x2-1/2 (A362)
- ALLPOINTS Ice Cream Scoop #24 (185477)
- MONTAGUE Oven Lamp 120V, 50W (43539-2)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, Black, LED Lighting, 14.97 cu. ft. (MT23-1B)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 44 Cu. Ft. (RB44HC-1S)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft. (MT12-1W)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 22.63 cu. ft., Single Access (SM58HC-S)
- BEVERAGE-AIR Refrigerator, Undercounter, 24" W, 5.46 cu. ft., 115 Volt (UCR24AHC)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 46.2 cu. ft. Capacity, Black (MMR49HC-1-B)
- LG LG ZEN6600JB3001C Refrigerator Dispenser Micro Switch for LFD22860ST (ZEN6600JB3001C)
- Beverage-Air Refrigerators