Shop All Freezers
Beverage-Air
Reach In Freezer, Two Section, Solid Doors, 44 Cu. Ft.
Mfr # HBF44HC-1
Zoro # G400782992
product price: $8,143.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$8,143.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Width 47"
- Height 84 1/4"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HBF44HC-1
- Zoro # G400782992
- Country of Origin United States
- Category Freezers
Dimensions
Width | 47" |
Height | 84 1/4" |
Interior Depth | 33 3/4" |
Depth | 33 3/4" |
Interior Height | 61 5/8" |
Interior Width | 44" |
Details
Color | Silver |
Number of Doors | 2 |
Voltage | 115 |
Hinge Location | Left/Right |
Refrigerant Type | R-290 |
Amps | 11 |
Door Type | Solid |
Hertz | 60 |
Capacity | 44 cu. ft. |
Features | Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Doors, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Number of Shelves | 6 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Door Style | Swing |
Refrigeration Type | Air Cooled |
Item | Reach-In Freezer |
Material | Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom |
Description
Freezer, Reach-in, Two Section, 47"W, 84-1/4"H, 44 cu. ft., (1) Right Hand Solid Hinged Door, (1) Left Hand Solid Hinged Door, (6) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior, Exterior Stainless Steel Front, Sides & Grille, Galvanized Back & Bottom, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTUNES ROUNDUP Sprocket (2150181)
- WHYNTER 65 Qt Portable Fridge/ Freezer (FM-65G)
- DYNAREX 5 oz. Drinking Cups White (4236)
- UNCOMMON THREADS Sienna Wht XL (0437-2505)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE76)
- Beverage-Air Freezers