Shop All Freezers
Beverage-Air
Reach In Freezer, Two Section, Solid Doors, 36.87 Cu. Ft.
Mfr # FB35HC-1S
Zoro # G200782994
product price: $6,622.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$6,622.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Width 39 1/2"
- Height 85 15/16"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # FB35HC-1S
- Zoro # G200782994
- Country of Origin United States
- Category Freezers
Dimensions
Width | 39 1/2" |
Height | 85 15/16" |
Depth | 33 3/4" |
Interior Depth | 25 7/8" |
Interior Width | 36 3/8" |
Interior Height | 61 5/8" |
Details
Color | Silver |
Number of Doors | 2 |
Voltage | 115 |
Refrigeration Type | Air Cooled |
Amps | 11 |
Door Style | Swing |
Capacity | 36.87 cu. ft. |
Item | Reach-In Freezer |
Material | Stainless Steel Front and Door, Gray Painted Sides |
Refrigerant Type | R-290 |
Hertz | 60 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Hinge Location | Left/Right |
Features | Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Number of Shelves | 6 |
Door Type | Solid |
Description
Freezer, Reach-in, Two Section, 39-1/2"W, 84"H, 36.87 cu. ft., (2) Lockable Hinged Solid Doors, (6) Adjustable Wire Sshelves, Electronic Control, LED Interior Lighting, Adaptive Defrost, Gray Painted Aluminum Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOBART Ball Bearing (BB-015-36)
- AIR VENT Fan Pwr Gabl 1/10Hp (53319)
- CROWN STEAM Hi Limit Thermostat (4451-1)
- PLOWBOYS Plowbys Bovin Bold12Oz (PF02025)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BLACK & DECKER Compact Upright Freezer, 1.2 cu. ft. (BUFK12W)
- Beverage-Air Freezers