Shop All Freezers
Beverage-Air
Reach In Freezer, Three Section, Solid Doors, 68.5 Cu. Ft.
Mfr # FB72HC-5S
Zoro # G100783015
product price: $10,059.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$10,059.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 3
- Width 75"
- Height 84 1/4"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # FB72HC-5S
- Zoro # G100783015
- Country of Origin United States
- Category Freezers
Dimensions
Width | 75" |
Height | 84 1/4" |
Interior Height | 61 5/8" |
Interior Width | 72" |
Interior Depth | 25 7/8" |
Depth | 33 3/4" |
Details
Color | Silver |
Number of Doors | 3 |
Voltage | 115 |
Door Style | Swing |
Hinge Location | Left/Right |
Capacity | 36.87 cu. ft. |
Door Type | Solid |
Material | Stainless Steel Front and Door, Gray Painted Sides |
Features | Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Refrigeration Type | Air Cooled |
Amps | 14 |
Hertz | 60 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Item | Reach-In Freezer |
Number of Shelves | 9 |
Refrigerant Type | R-290 |
Description
Freezer, Reach-in, Three Section, 75"W, 84-1/4"H, 68.5 cu. ft., Electronic Control, (3) Lockable Hinged Solid Doors, (9) Adjustable Wire Shelves, LED Lighting, Automatic Defrost, Gray Painted Aluminum Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, (2) 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLODGETT Pilot Burner For - Part# 5377 (5377)
- ALLPOINTS Screw On Gasket 18X 21 (8009691)
- NUTRICHEF 20 Shelf Stainless Steel Trays with Digital Timer and Temperature Control, 2000 Watts (NCFD20S)
- RUBBERMAID COMMERCIAL Bus/Utility Box, 15 in. x 20 in. x 5 in., White (FG334992WHT)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- AVANTI 5.8 cu. ft. Upright Freezer, Five Wire Shelves, White (VFM58B0W)
- Beverage-Air Freezers