Shop All Freezers
Beverage-Air
Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft.
Mfr # HBF27HC-1
Zoro # G200783014
product price: $6,775.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$6,775.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 30"
- Height 84 1/4"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HBF27HC-1
- Zoro # G200783014
- Country of Origin United States
- Category Freezers
Dimensions
Width | 30" |
Height | 84 1/4" |
Interior Height | 61 5/8" |
Interior Width | 27" |
Interior Depth | 26" |
Depth | 33 3/4" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Door Type | Solid |
Capacity | 26.57 cu. ft. |
Door Style | Swing |
Item | Reach-In Freezer |
Hertz | 60 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Refrigeration Type | Air Cooled |
Features | Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Amps | 7.5 |
Hinge Location | Right |
Refrigerant Type | R-290 |
Material | Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom |
Number of Shelves | 3 |
Description
Freezer, Reach-in, One Section, 30"W, 84-1/4"H, 26.57 cu. ft., Electronic Control, (1) Lockable Hinged Self Closing Solid Door, (3) Wire Shelves, LED Lighting, One Touch Defrost, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior, Exterior Stainless Steel Front, Sides & Grille, Galvanized Back & Bottom, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REYNOLDS Reynolds Aluminum Foil Roll, 1000 ft. (REY 611M)
- COMMERCIAL COOL 4.5 Cu. Ft. Refrigerator / Freezer (CCR45W)
- BOHN REFRIGERATION Fan Motor, 208V (9721)
- NATIONAL PRESTO Pizzazz Pizza Maker Blk (03430)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- MAXX COLD Chest Freezer, Solid Top 9.6 CUFT (MXSH9.6S)
- Beverage-Air Freezers