Shop All Freezers
Beverage-Air
Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft.
Mfr # FB27HC-1S
Zoro # G700782975
product price: $5,607.07
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,607.07
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 30"
- Height 84"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # FB27HC-1S
- Zoro # G700782975
- Country of Origin United States
- Category Freezers
Dimensions
Width | 30" |
Height | 84" |
Interior Depth | 28 1/2" |
Depth | 33 11/16" |
Interior Width | 27 1/9" |
Interior Height | 53" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Refrigeration Type | Air Cooled |
Material | Stainless Steel and Aluminum |
Door Style | Swing |
Hinge Location | Right |
Amps | 7.5 |
Item | Reach-In Freezer |
Door Type | Solid |
Capacity | 26.57 cu. ft. |
Number of Shelves | 3 |
Features | Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Hertz | 60 |
Refrigerant Type | R-290 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Description
Freezer,Reach-in, One Section, 30"W, 84-1/4"H, 26.57 cu. ft., Electronic control, (1) Lockable Hinged Solid Door, (3) Adjustable Wire Shelves, LED Interior Llighting, Painted Gray Aluminum Interior, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAKERS PRIDE BUSHING; 0.81/0.88 ID X 1.0 X (S3134A)
- HOBART Burner Vulcan Red Knob (499595-1)
- ENSURE Ensure Clear Drink Mixed Fruit 10 Fl oz., PK12 (62479)
- ALLPOINTS Leg, Equipment-S/S W/Mount Plt (263230)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- NEXEL Reach In Split Door Freezer, 2 Solid Doors, 23 Cu. Ft. (CFD-1FF-SD-HC)
- Beverage-Air Freezers