Shop All Freezers
Beverage-Air
Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft.
Mfr # FB23HC-1S
Zoro # G300782986
product price: $5,592.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,592.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 27 1/4"
- Height 84 1/4"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # FB23HC-1S
- Zoro # G300782986
- Country of Origin United States
- Category Freezers
Dimensions
Width | 27 1/4" |
Height | 84 1/4" |
Interior Depth | 25 7/8" |
Interior Height | 61 5/8" |
Interior Width | 24 1/4" |
Depth | 33 3/4" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Refrigeration Type | Air Cooled |
Hertz | 60 |
Hinge Location | Left |
Amps | 7.5 |
Door Type | Solid |
Item | Reach-In Freezer |
Material | Stainless Steel Front and Door, Gray Painted Sides |
Features | Full Electronic Control, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Door Style | Swing |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Capacity | 22.5 cu. ft. |
Number of Shelves | 3 |
Refrigerant Type | R-290 |
Description
Freezer, Reach-in, One Section, 27-1/4"W, 84-1/4"H, 22.5 cu. ft., Electronic Control, (1) Lockable Hinged Solid Door, (3) Wire Shelves, LED Lighting, Gray Painted Aluminum Interior, Automatic Defrost, Stainless Steel Front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Valve, Water Solenoid , 120V, 3/4"Nps, White (4A5251-04)
- CRESTWARE Squeeze Bottle, Plastic, Clear, 24 oz., PK12 (SB24CW)
- BON CHEF Amore, Bouillon Spoon, Mirror Finish, 18/10, 6.09" , set of 12 (S401)
- BEVLES Controller, Temp -Digital For - Part# Bvl784656 (BVL784656)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- WHYNTER 62 Qt Dual Zone Portable Fridge/ Freezer (FM-62DZ)
- Beverage-Air Freezers