Shop All Freezers
Beverage-Air
Reach In Freezer, Single Section, Solid Door, 17.87 Cu. Ft.
Mfr # HBF19HC-1
Zoro # G300782979
product price: $5,844.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$5,844.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 27 1/4"
- Height 84"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HBF19HC-1
- Zoro # G300782979
- Country of Origin United States
- Category Freezers
Dimensions
Width | 27 1/4" |
Height | 84" |
Interior Height | 61 5/8" |
Depth | 27 3/4" |
Interior Width | 24 1/8" |
Interior Depth | 19 7/8" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Door Style | Swing |
Features | Full Electronic Control with One Touch Defrost, Led Lighting, Self Closing Door, 3 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Item | Reach-In Freezer |
Refrigerant Type | R-290 |
Door Type | Solid |
Capacity | 17.87 cu. ft. |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Hertz | 60 |
Refrigeration Type | Air Cooled |
Hinge Location | Right |
Amps | 7.5 |
Material | Stainless Steel Front, Side, and Grille, Galvanized Back & Bottom |
Number of Shelves | 3 |
Description
Freezer, Reach-in, One Section, 27-1/4"W, 84"H, 17.87 cu. ft. Capacity, (1) Right Hand Hinged Solid Door (lockable), (3) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Expansion Valve Technology, Adaptive Defrost, Bottom Mounted Self Contained Refrigeration, Stainless Steel Interior, Stainless Steel Exterior Front, Sides & Grill, Galvanized Back & Bottom, R290 Hydrocarbon Refrigerant, 3/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Burner 16" X 6.25" Ci (2F-Z3035)
- RANDELL Warmer Element 240V, 1150W (EL ELM1150)
- HOBART Cover Bowl Support (00-116651)
- BUNN Kay-5 Box Sanitizer, PK50 (24634.0001)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- Beverage-Air Freezers