Shop All Freezers
Beverage-Air
Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft.
Mfr # FB12HC-1S
Zoro # G000782989
product price: $3,935.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,935.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 24"
- Height 67 3/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # FB12HC-1S
- Zoro # G000782989
- Country of Origin United States
- Category Freezers
Dimensions
Width | 24" |
Height | 67 3/8" |
Depth | 26" |
Interior Width | 21" |
Interior Depth | 19 3/4" |
Interior Height | 41 5/8" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Features | Full Electronic Control, Led Lighting, Self Closing Door, 4 Epoxy Coated Shelves, 6” Casters, 2 with Brakes |
Hertz | 60 |
Number of Shelves | 4 |
Amps | 5 |
Item | Reach-In Freezer |
Capacity | 11.8 cu. ft. |
Hinge Location | Right |
Door Style | Swing |
Material | Stainless Steel and Aluminum |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Refrigeration Type | Air Cooled |
Refrigerant Type | R-290 |
Door Type | Solid |
Description
Freezer, Reach-in, One Section, 24"W, 67-3/8"H, 11.8 cu. ft., Electronic Control, (1) Lockable Hinged Solid Door, (4) Adjustable Wire Shelves, LED Interior Lighting, Gray Painted Aluminum Interior, Automatic Defrost, Stainless Steel front, Gray Coated Steel Sides, Bottom Mounted Self Contained Refrigeration, R290 Hydrocarbon refrigerant, 1/2 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN 250 VAC 4.0 Uf Capacitor (27178.0000)
- BLUE DONUTS Blue Donuts 60oz Stainless Steel Kitchen Storage Canister with Window (BD3926296)
- GRINDMASTER Thermostat (08027L)
- BUNN Thermostat (3024.0005)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- PREMIUM LEVELLA 10.9 cu ft Chest Freezer with Curved Glass Top (PFR1090G)
- Beverage-Air Freezers