Shop All Refrigerators
Beverage-Air
Open Air Merchandiser, 23, 87 Cu. Ft., Gray
Mfr # VMHC-18-1-G
Zoro # G000782965
product price: $9,603.99
/ea
Item requires special delivery charges. A $400.00 per item surcharge will be applied.
$9,603.99
Free 30-Day Returns
Key Features
- Color Gray
- Width 51 3/4"
- Height 83 3/8"
- Voltage 115
- Interior Width 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # VMHC-18-1-G
- Zoro # G000782965
- Country of Origin Mexico
- Category Refrigerators
Dimensions
Width | 51 3/4" |
Height | 83 3/8" |
Interior Width | 48" |
Interior Depth | 22" |
Depth | 31 3/4" |
Interior Height | 48 7/8" |
Details
Color | Gray |
Voltage | 115 |
Amps | 12 |
Door Style | Air Curtain |
Refrigerant Type | R-290 |
Capacity | 18.6 cu. ft. |
Number of Shelves | 5 |
Item | Air Curtain Merchandiser |
Features | Full Electronic Control, Led Lighting,6” Adjustable Legs, Includes Night Curtain Saves Energy, Certified for Bottled Beverages and Packaged Food Product, Display Flexibility with Two Postion Shelves |
Refrigeration Type | Air Cooled |
Hertz | 60 |
Material | Exterior is Powder Coated Galvanized Metal in Gray, Interior is Painted Steel for Easy Cleaning |
Standards | ETL US & Canada, ETL Sanitation |
Temperature Range | 36 - 40 Degrees F |
Description
Open-Air Merchandiser, 51-1/2"W x 31-2/3"D x 78-4/5" H, 23.87 cu. ft. Capacity, Glass sides, (5) Shelves, Night Curtain, 36° F - 40° F Operating Temperatures, LED Interior Lighting, Maintenance Free Condenser, Gray Painted Exterior, 6" Adjustable legs, (2) 1/3 HP Compressors, cETLus, ETL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RATIONAL Pump Pcb Lm1 Lm2; B-G, #42.00.273P (42.00.273P)
- TIC TAC Tic Tac Wintergreen Candy 1 oz., PK288 (777)
- EATON BUSSMANN Bussmann - Cooper BP-ABC-10 2 Count 10 Amp 250 Volt Microwave Oven Fuse (BP/ABC-10)
- GE Adaptor Coupling (WD1X1447)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (RB49HC-1S)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft. (MT23-1W)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Section, 18.97 cu. Ft, 67" W (UCR67AHC)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 30.55 cu. ft. (MT49-1W)
- SPT SPT RF-172SS 1.72 cu ft. Compact Refrigerator; Stainless Steel & Black (RF-172SS)
- Beverage-Air Refrigerators