Shop All Refrigerators
Beverage-Air
Milk Cooler, Cold Wall, Stainless Steel, 12.73 cu. ft., Single Access
Mfr # SM34HC-S
Zoro # G2534634
product price: $3,824.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,824.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 1
- Width 34"
- Height 41.125"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # SM34HC-S
- Zoro # G2534634
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 34" |
Height | 41.125" |
Interior Height: | 23.75" |
Interior Width | 31" |
Interior Depth | 27" |
Cord Length | 8 ft. |
Depth | 30.625" |
Details
Color | Stainless Steel |
Number of Doors | 1 |
Voltage | 115 |
Capacity | 12.73 cu. ft. |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Casters | Yes |
Plug Type | NEMA 5-15R |
Refrigerant Type | R-290 |
Door Type | Solid |
Hz | 60 |
Includes | 4” Heavy-duty Plate Casters, Two with Locks |
Description
Milk Cooler, Cold Wall, Stainless Steel, 12.73 cu. ft., Single Access, 34"W, 41-1/8"H, Flat Top Carton Capacities, (8) 13" x 13" x 11" or (4) 19" x 13" x 11" Case Capacity, Stainless Steel Interior & Exterior, R-290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEATING Socket Assembly (421)
- HAPCO-ELMAR R1530WHT-Essental Ice Bucket Insulating Liner for R1500, White, PK 36 (R1530WHT)
- BUNN 12-Cup Unbreakable Decanter, Regular, Black Handle (BUN061000101)
- DUKE MANUFACTURING Hi Limit (222961)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft. (MT12-1W)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- BEVERAGE-AIR Refrigerator, Undercounter, One Section, 7.94 cu. Ft, 41" W (UCR41AHC)
- BEVERAGE-AIR Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel (DP72HC)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- KOOLMORE 81" 3 Glass Door Commercial Reach-In Refrigerator Cooler with LED lighting (RIR-3D-GD)
- Beverage-Air Refrigerators