Shop All Display Cases
Beverage-Air
LBD4-72L 72'' Four-Tiered Liquor Display with Built-In LED Lighting - 18'' Deep
Mfr # 185LBD472L
Zoro # G711581956
product price: $5,056.99
/ea
Free Shipping & Returns
$5,056.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # 185LBD472L
- Zoro # G711581956
- Country of Origin United States
- Category Display Cases
Description
Show off your top-shelf liquors with this Beverage-Air LBD4-72L 72'' four-tiered liquor display with built-in LED lighting! With the ability to hold up to 72 bottles this display shelf plugs into any standard outlet and provides eye-catching color and lighting effects to display your liquor bottles in a way that draws customers in and helps increase sales. Whether you are running an upscale restaurant or a casual sports bar this liquor display can be tailored to add the appropriate accent lighting and flair to your space.Made of glossy black acrylic on the front and sides with frosted acrylic shelves this unit features powerful built-in low heat RGB LED lights with a minimum of 50000 hours of life. Using the 44-key wireless remote you can control each tier independently setting separate color and light levels for each shelf. Plus you have unlimited options when it comes to light and color effects! Use this four-tiered display to organize and enhance your bottles.Overall Dimensions:Width: 72''Depth: 18''Height: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN BOOS & CO Global Industrial„¢ Workbench Top, Maple Butcher Block Square Edge, 72"W x 36"D x 1-3/4" Thick (IST022-O)
- PELICAN Pallet Cushion, Orange, Metric T-Nut, PK96 (SKID MATE)
- LITTLE GIANT Workbenches, 60" W, 36" Height, 4500 lb. (WST1-3060-36-PB)
- QUARTET Shelf Rack, Black, 36 In (20403)
- AZAR DISPLAYS 13.5" x 60" Pegboard Panel - One sided, PK2 (771360-GRE-2PK)
- AZAR DISPLAYS Deluxe Clear Acrylic 5 Piece Set-Square, Narrow, and Large Tray (556226)
- AZAR DISPLAYS 3-Sided Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700450-WHT)
- AMKO 30 x 9 in. Glass Countertop Showcase Tower Display Case, Black (F-1303-B)
- ECONOCO Magnetized Clamp, 3/8", Fitting, PK100 (SC21)
- AZAR DISPLAYS 4", 5", 6" Dia. Deluxe Clear Acrylic Cylinder Bin Set (556333-SET)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4600)
- Beverage-Air Display Cases