Shop All Display Cases
Beverage-Air
LBD3-72L 72'' Three-Tiered Liquor Display with Built-In LED Lighting - 13 1/2'' Deep
Mfr # 185LBD372L
Zoro # G511582092
Free Shipping & Returns
$4,597.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beverage-Air
- MFR # 185LBD372L
- Zoro # G511582092
- Country of Origin United States
- Category Display Cases
Description
Show off your top-shelf liquors with this Beverage-Air LBD3-72L 72'' three-tiered liquor display with built-in LED lighting! With the ability to hold up to 54 bottles this display shelf plugs into any standard outlet and provides eye-catching color and lighting effects to display your liquor bottles in a way that draws customers in and helps increase sales. Whether you are running an upscale restaurant or a casual sports bar this liquor display can be tailored to add the appropriate accent lighting and flair to your space.Made of glossy black acrylic on the front and sides with frosted acrylic shelves this unit features powerful built-in low heat RGB LED lights with a minimum of 50000 hours of life. Using the 44-key wireless remote you can control each tier independently setting separate color and light levels for each shelf. Plus you have unlimited options when it comes to light and color effects! Use this three-tiered display to organize and enhance your bottles.Overall Dimensions:Width: 72''Depth: 13 1/2''Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Small Parts Organizer Box, 2" H, 14" L (2370076)
- HOLLAENDER Adjustable Elbow for 1-1/4 in Pipe, 1-3/4 in Inner Dia, 1-5/8 in Outer Dia, 7-5/8 in L, Aluminum, (3AE-7)
- TRITON PRODUCTS 24 In. W x 48 In. H x 1/4 In. D White Polypropylene Pegboard with 36 pc. DuraHook Assortment (DB-36WH-KIT)
- HALLOWELL Premium Locker, 36"X18"X78", 6 Tier (U3288-6A-ME)
- ALLEGRO INDUSTRIES All Weather Wall Case, 31 1/2" H (4607)
- AZAR DISPLAYS Four-sided 4"W x 36"H Pegboard Tower W/ Revolving 14.5" Base (700223-BLK)
- GHENT Display Case 96x66x16, White, Satin (10408WB-SN-W)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled Base Display Panel Size:14"x40" (701415-BLK)
- AZAR DISPLAYS Four-Sided Pegboard Floor Wheeled base Display Panel Size:14"x40" (701415-WHT)
- AZAR DISPLAYS Clear Plastic Bowl 16" Diameter x 8" Deep (700901)
- AZAR DISPLAYS Four-sided 4"W x 24"H Pegboard Tower W/ Revolving 14.5" Base (700222-CLR)
- Beverage-Air Display Cases