Shop All Display Cases
Beverage-Air
LBD2-48L 48'' Two-Tiered Liquor Display with Built-In LED Lighting - 9'' Deep
Mfr # 185LBD248L
Zoro # G311582032
product price: $2,823.99
/ea
Free Shipping & Returns
$2,823.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # 185LBD248L
- Zoro # G311582032
- Country of Origin United States
- Category Display Cases
Description
Show off your top-shelf liquors with this Beverage-Air LBD2-48L 48'' two-tiered liquor display with built-in LED lighting! With the ability to hold up to 24 bottles this display shelf plugs into any standard outlet and provides eye-catching color and lighting effects to display your liquor bottles in a way that draws customers in and helps increase sales. Whether you are running an upscale restaurant or a casual sports bar this liquor display can be tailored to add the appropriate accent lighting and flair to your space.Made of glossy black acrylic on the front and sides with frosted acrylic shelves this unit features powerful built-in low heat RGB LED lights with a minimum of 50000 hours of life. Using the 44-key wireless remote you can control each tier independently setting separate color and light levels for each shelf. Plus you have unlimited options when it comes to light and color effects! Use this two-tiered display to organize and enhance your bottles.Overall Dimensions:Width: 48''Depth: 9''Height: 8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Retainer (944CR)
- TRESTON Drill Bit Holder, 1-3/4inHx1-5/8inW, 22lb. (838373-51)
- ENPAC Funnel, Injection Molded, 26inDia, Yellow (3004-YE)
- MESA SAFE CO Depository Safe, with Key Lock 86 lb, 1 cu ft, 12 ga Steel (MFL2014K)
- ECONOCO Wood Platform Base, Cubbies, 60" x 16"x 6" (WD6016-MP)
- PERFECT CASES Perfect Cases PC-49GLFCB-C 49 Golf Ball Cabinet Style Display Case; Cherry (PC-49GLFCB-C)
- AZAR DISPLAYS 6"W x 10"H Acrylic Cylinder (556610)
- AZAR DISPLAYS 3-Sided Pegboard Floor Spinner Display Rack in Clear Frost (700450-CLR)
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-PNK)
- AZAR DISPLAYS Pinwheel Pegboard Floor Revolving Display Panel Size:16"W x 60"H (700422-PNK)
- AZAR DISPLAYS 70-Piece Pegboard Organizer Kit (2- 13.5" x 22") (900945-PUR)
- Beverage-Air Display Cases