Shop All Refrigerators
Beverage-Air
Glass Door Merchandiser, Sliding Doors, 34.98 cu. ft. Capacity, Black
Mfr # MT53-1-SDB
Zoro # G200782970
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,998.13
Free 30-Day Returns
Key Features
- Color Black
- Number of Doors 2
- Width 54 1/4"
- Height 78 5/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Beverage-Air
- MFR # MT53-1-SDB
- Zoro # G200782970
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 54 1/4" |
Height | 78 5/8" |
Depth | 29 3/8" |
Interior Height | 54" |
Interior Depth | 23 1/4" |
Interior Width | 50" |
Details
Color | Black |
Number of Doors | 2 |
Voltage | 115 |
Hertz | 60 |
Number of Shelves | 10 |
Interior Color | White |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation |
Features | Full Electronic Control, Led Lighting, Self Closing Door, Five Heavy Duty Epoxy Coated Wire Shelves Per Door Section |
Refrigeration Type | Air Cooled |
Item | Refrigerated Sliding Glass Door Merchandiser |
Material | Cabinet Exterior Finish is a Durable Black Coating on Heavy Duty Steel, Interior Construction Includes White Coated Steel |
Door Type | Glass |
Capacity | 34.98 cu. ft. |
Refrigerant Type | R-290 |
Amps | 8.7 |
Door Style | Sliding |
Description
Refrigerated Merchandiser, Reach-in, Two Section, (2) Double Pane Black Framed Sliding Glass Doors, 34.98 cu. ft. Capacity, Electronic Temperature Control, (10) Adjustable Wire Shelves, LED Interior Lighting, Self-closing Door with Recessed Pocket Door Handle, Bottom Mounted Refrigeration, White Interior, Black Exterior, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, ETL, cETLus, ENERGY STAR
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-CHEW Morinaga Hi-Chew Tropical Chewy Candy 3.53 oz (15340)
- CAMBRO Cambro Plastic Round 12 qt. White Poly Container (RFS12148)
- WHIRLPOOL Evaporator Tray (2254574)
- VULCAN HART Infinite Heat Switch 208V/15A (411503-3)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 3 Door, 21.5 cu. Ft, 115 Volt (SPE72HC-18)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- BEVERAGE-AIR Refrigerator, Undercounter, Two Door, 36" W, 8.5 cu. ft., 115 Volt (UCR36AHC)
- BEVERAGE-AIR Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel (DP72HC)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- BEVERAGE-AIR Refrigerator, Undercounter, One Section, 7.94 cu. Ft, 41" W (UCR41AHC)
- MAGIC CHEF Magic Chef MCR170WE 1.7 cu. ft. Mini Refrigerator with Chiller Compartment - White (MCR170WE)
- Beverage-Air Refrigerators