Shop All Refrigerators
Beverage-Air
Glass Door Merchandiser, Sliding Doors, 29.41 cu. ft. Capacity, Black
Mfr # MT49-1-SDB
Zoro # G700783002
product price: $4,783.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,783.99
Free 30-Day Returns
Key Features
- Color Black
- Number of Doors 2
- Width 47 1/8"
- Height 78 5/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # MT49-1-SDB
- Zoro # G700783002
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 47 1/8" |
Height | 78 5/8" |
Interior Width | 43" |
Interior Depth | 22 3/8" |
Interior Height | 60 1/2" |
Depth | 30 1/8' |
Details
Color | Black |
Number of Doors | 2 |
Voltage | 115 |
Interior Color | White |
Number of Shelves | 10 |
Features | Full Electronic Control, Led Lighting, Self Closing Door, Five Heavy Duty Epoxy Coated Wire Shelves Per Door Section |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation |
Capacity | 29.41 cu. ft. |
Door Type | Glass |
Hertz | 60 |
Refrigerant Type | R-290 |
Item | Refrigerated Sliding Glass Door Merchandiser |
Refrigeration Type | Air Cooled |
Amps | 8.3 |
Door Style | Sliding |
Material | Cabinet Exterior Finish is a Durable Black Coating on Heavy Duty Steel, Interior Construction Includes White Coated Steel |
Description
Refrigerated Merchandiser, Reach-in, Two Section, (2) Double Pane Black Framed Sliding Glass Doors, 29.41 cu. ft. Capacity, Electronic Temperature Control, (10) Adjustable Wire Shelves, LED Interior Lighting, Self-closing Door with Recessed Pocket Door Handle, Bottom Mounted Refrigeration, White Interior, Black Exterior, R290 Hydrocarbon Refrigerant, 1/2 HP Compressor, ETL, cETLus, ENERGY STAR
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVAMIX IBHD18 18in Heavy-Duty Variable Speed Immersion Blender - 1 1/4 hp (928IBHD18)
- DURHAM MFG Truck, Pan And Tray (PAT-24-4-14-95)
- VULCAN HART Gasket, Door (280984-10)
- PREGO Prego Traditional Spaghetti Sauce Pouch 106 oz., PK6 (000005012)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft. (MT12-1W)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 14.97 cu. ft. (MT23-1W)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 46.15 Cu. Ft. (HBR49HC-1)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1B)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- BEVERAGE-AIR Beer Dispenser, Single Tap, Mobile, (1) 1/2 Keg Capacity, Stainless Steel (BM23HC-S-31)
- GLOBAL INDUSTRIAL NexelRefrigerated Open Display Merchandiser w/ Curtain, 13.8 Cu. Ft., Black (243210)
- Beverage-Air Refrigerators