Shop All Freezers
Beverage-Air
Freezer, Worktop Style, 7.2 cu. Ft, 22" W
Mfr # WTF32AHC
Zoro # G400782985
product price: $4,078.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$4,078.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 32"
- Height 39 1/2"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # WTF32AHC
- Zoro # G400782985
- Country of Origin United States
- Category Freezers
Dimensions
Width | 32" |
Height | 39 1/2" |
Interior Height | 23" |
Depth | 32" |
Interior Depth | 19 1/2" |
Interior Width | 28" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Refrigeration Type | Air Cooled |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation |
Refrigerant Type | R-290 |
Capacity | 7.2 cu. ft. |
Door Type | Solid |
Amps | 4 |
Hertz | 60 |
Hinge Location | Right |
Features | Work Top Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves |
Door Style | Swing |
Number of Shelves | 2 |
Temperature Range | 0 Degrees F |
Item | Undercounter Freezer, Work Top Style |
Material | Stainless Steel Front, Sides, Door, Galvanized Steel Back & Bottom |
Description
Worktop Freezer, One Section, Removable Backsplash, 32"W, 7.2 cu. ft., (1) Solid Door, (2) Shelves, Stainless Steel top, Interior Thermometer, Automatic Defrost, 4" Removable Backsplash, Aluminum Interior, Stainless Steel Exterior Front, Sides & Door, Galvanized Steel Exterior Back & Bottom, Rear Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/3+ HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Heater Wire (25 Ft) (381371)
- APW WYOTT Regulator, 40A, 208V (AS-1137202)
- COMPONENT HARDWARE Spindle Assy For Add-On (Old # Kn55-X007) (KL55-Y010)
- WARING Foot /Cb15, Cb15T (026296)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 10 Cu. Ft., White (243081)
- Beverage-Air Freezers