Shop All Freezers
Beverage-Air
Freezer, Worktop Style, 5.16 cu. Ft, 24" W
Mfr # WTF24AHC
Zoro # G500782953
product price: $3,222.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,222.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 24"
- Height 39 5/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # WTF24AHC
- Zoro # G500782953
- Country of Origin United States
- Category Freezers
Dimensions
Width | 24" |
Height | 39 5/8" |
Interior Depth | 19 1/2" |
Interior Height | 23" |
Depth | 29 1/4" |
Interior Width | 20" |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Number of Shelves | 2 |
Door Type | Solid |
Features | Work Top Feature, Full Electronic Control, Interior Thermometer, 6” Casters, 2 with Brakes, Field Reversible Door, 2 Epoxy Coated Wire Shelves |
Amps | 2.5 |
Material | Stainless Steel Front, Sides, Door, Galvanized Steel Back & Bottom |
Temperature Range | 0 Degrees F |
Capacity | 7 cu. ft. |
Standards | UL US & Canada, UL Classified EPH, UL Sanitation |
Refrigeration Type | Air Cooled |
Refrigerant Type | R-290 |
Hertz | 60 |
Door Style | Swing |
Hinge Location | Right |
Item | Undercounter Freezer, Work Top Style |
Description
Worktop Freezer, One Section, Removable Backsplash, 24"W, 5.16 cu. ft. Capacity, (1) Solid Door, (2) Shelves, Snap-in Door Gaskets, Stainless Steel Front, 2-1/2" Thick Top & Sides, Aluminum Interior, 4" Removable Backsplash, Rear Mounted Self Contained Refrigeration, R290 Hydrocarbon Refrigerant, 1/4 HP Compressor, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXWELL HOUSE Maxwell House Filter Pack Decaffeinated Ground Coffee .7 oz., PK100 (10043000395681)
- CARLISLE FOODSERVICE Multi-Surface Floor Sweeper, 9-.5", PK4 (3639914)
- ICE-O-MATIC Splash Curtain (9051154-07)
- THE ROCK BY STARFRIT THE ROCK 11" Fry Pan with Bakelite Handle (030936-004-0000)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- MAXX COLD Chest Freezer Display, Curved Top 12.36 CUFT (MXF64CHC-7)
- Beverage-Air Freezers