Shop All Freezers
Beverage-Air
Freezer, Work Top Style, 48" W, 11.04 cu. Ft., 115 v
Mfr # WTF48AHC
Zoro # G2534950
product price: $5,110.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$5,110.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 2
- Width 48"
- Height 39 5/8"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # WTF48AHC
- Zoro # G2534950
- Country of Origin United States
- Category Freezers
Dimensions
Width | 48" |
Height | 39 5/8" |
Depth | 29 1/4" |
Interior Width | 44" |
Cord Length | 8 ft. |
Interior Height: | 23" |
Interior Depth | 20" |
Details
Color | Stainless Steel |
Number of Doors | 2 |
Voltage | 115 |
Phase | 1 |
Refrigerant Type | R-290 |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Capacity | 13.9 cu. ft. |
Door Style | Swing |
Door Type | Solid |
Style | Counter Height |
Plug Type | NEMA 5-15R |
Temperature Range (F) | 0º Deg. F or Below |
Hz | 60 |
Number of Shelves | 4 |
Includes | 6" Casters, Two with Brakes |
Casters | Yes |
Description
Freezer, Work Top Style, 48" W, 11.04 cu. Ft., 115 v, Two Section, 48" W, 39-1/2" H, 11.04 cu. ft., Two Solid Doors, Four Shelves, Snap in Door Gaskets, Stainless Steel Front, 2-1/2" Thick Top & Sides, Corrosion Resistant Aluminum Interior, 4" Removable Backsplash, R290 Hydrocarbon Refrigerant, cULus, UL EPH Classified, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART 250V 40W Oven Lamp (00-342766-00002)
- ELECTROLUX Water Inlet Valve (242252603)
- COOPER-ATKINS Cooper Grill Thermometer (3210-08-1-E)
- KERSHAW KNIFE STATIC (KER3445)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- KOOLMORE Stainless-Steel Upright Freezer w/Reach-In Self-Close Glass Door, 3 Storage Shelves (RIF-1D-GD)
- Beverage-Air Freezers