Shop All Freezers
Beverage-Air
Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt
Mfr # UCF24HC
Zoro # G2534573
product price: $3,070.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,070.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 24"
- Height 34.625"
- Voltage 115
- Temperature Range (F) 0º Deg. F or Below
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # UCF24HC
- Zoro # G2534573
- Country of Origin United States
- Category Freezers
Dimensions
Width | 24" |
Height | 34.625" |
Interior Height: | 23" |
Interior Depth | 21.25" |
Cord Length | 8 ft. |
Interior Width | 20" |
Depth | 29.875" |
Details
Color | Stainless Steel |
Voltage | 115 |
Capacity | 4.48 cu. ft. |
Temperature Range (F) | 0º Deg. F or Below |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Casters | Yes |
Door Style | Swing |
Refrigerant Type | R-290 |
Hz | 60 |
Hinge Location | Right |
Door Type | Solid |
Phase | 1 |
Plug Type | NEMA 5-15R |
Description
Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt, Stainless Steel Front, Sides, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Shallow Depth, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing Door with 120 ̊ Stay Open Feature, Painted Aluminum Door H ndle 6” Casters, Two with Brakes Standard, Two Epoxy Coated Steel Wire Shelves Standard, Field Reversible Door, Freezer Temperatures is Held at 0 Deg. F or Below
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Brass Nipple 1/2" X Close (263106)
- BOBS RED MILL NATURAL FOODS Bob's Red Mill Vital Wheat Gluten, PK4 (1240S204)
- BOARDWALK Translucent Plastic Cold Cup 12 oz., Pk50 (BWK TRANSCUP12)
- VULCAN HART Service Kit, Hi-Volt Wire For - Part# Vh961683-000G1 (VH961683-000G1)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- NEXEL Reach In Freezer, 2 Glass Doors, 47 Cu. Ft. (CFD-2FF-G-HC)
- Beverage-Air Freezers