Shop All Freezers
Beverage-Air
Freezer, Undercounter, 60" W, 2 Door, 14.39 cu. ft., 115 Volt
Mfr # UCF60AHC
Zoro # G2534488
product price: $5,949.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$5,949.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Number of Doors 2
- Width 60"
- Height 34.625"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # UCF60AHC
- Zoro # G2534488
- Country of Origin United States
- Category Freezers
Dimensions
Width | 60" |
Height | 34.625" |
Interior Depth | 15.25" |
Interior Height: | 23" |
Depth | 29.25" |
Interior Width | 56" |
Cord Length | 8 ft. |
Details
Color | Stainless Steel |
Number of Doors | 2 |
Voltage | 115 |
Plug Type | NEMA 5-15R |
Phase | 1 |
Casters | Yes |
Refrigerant Type | R-290 |
Door Style | Swing |
Door Type | Solid |
Standards | UL US & Canada, UL Sanitation, UL Classified EPH |
Hz | 60 |
Capacity | 14.39 cu. ft. |
Temperature Range (F) | 0º Deg. F or Below |
Description
Freezer, Undercounter, 60" W, 2 Door, 14.39 cu. ft., 115 Volt, Stainless Steel Front, Sdes, Top, Door, Galvanized Steel Back & Bottom, Interior Liner is Made of Corrosion Resistant Aluminum, Full Electronic Control, Undercounter Feature a 1/2” Thick Sub Top, Interior Thermometer is Standard, Self Closing DoorS with 120 ̊ Stay Open Feature, on Cartridge Style Hinges, Easy Door Removal for Service and Cleaning, Painted Aluminum Door Handle, 6” Casters, Two with Brakes Standard, Four (4) Epoxy Coated Steel Wire Shelves Standard.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRESSO Stainless Single 16 oz Personal Coffeemaker (425.05)
- INTERNATIONAL COMFORT PRO Contactor (1172472)
- CARLISLE FOODSERVICE Perforated Serving Spoon, Blk, 11 In, PK12 (441103)
- DEL MONTE Del Monte In Heavy Syrup Sliced Yellow Cling Peaches 8.5 oz. Can, PK12 (2000260)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- MAXX COLD Chest Freezer Display, Curved Top 4.87 CUFT (MXF32CHC-3)
- Beverage-Air Freezers