Shop All Freezers
Beverage-Air
Freezer, Reach In, Top Mount, Two Section, (4) Half Solid Doors, 52"
Mfr # HF2HC-1HS
Zoro # G2534783
product price: $9,269.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$9,269.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 4
- Width 52"
- Height 85"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HF2HC-1HS
- Zoro # G2534783
- Country of Origin United States
- Category Freezers
Dimensions
Width | 52" |
Height | 85" |
Depth | 33 5/8" |
Cord Length | 8 ft. |
Interior Width | 48" |
Interior Height: | 62" |
Interior Depth | 25 7/8" |
Details
Color | Silver |
Number of Doors | 4 |
Voltage | 115 |
Plug Type | NEMA 5-15R |
Refrigerant Type | R-290 |
Door Style | Swing |
Hz | 60 |
Standards | UL US & Canada |
Capacity | 45.2 cu. ft. |
Door Type | Solid |
Casters | Yes |
Phase | 1 |
Description
Reach-in Freezer, two-section, 52"W, 84-1/2" H, 49 cu. ft., (4) Solid hinged doors with Locks, (6) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Expansion Valve Technology, Automatic Defrost, Top Mounted Self Contained Refrigeration, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, R290 Hydrocarbon Refrigerant, 3/4 HP, cULus, UL EPH Classified, UL-Sanitation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIECO Element, Heater , 950W, 220V (15691)
- JIFFY FOIL Jiffy Foil Full Size Steam Table Deep Pan, PK50 (8545)
- TRAULSEN Sensor, Cabinet Temperature (334-60405-02)
- KRAFT Kraft Tartar Sauce Kosher .75 oz. Cups, PK200 (10021000664549)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 15.4 Cu. Ft., White (243082)
- Beverage-Air Freezers