Shop All Freezers
Beverage-Air
Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52"
Mfr # HF2HC-1S
Zoro # G2534171
product price: $9,029.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$9,029.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Width 52"
- Height 84 1/2"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HF2HC-1S
- Zoro # G2534171
- Country of Origin United States
- Category Freezers
Dimensions
Width | 52" |
Height | 84 1/2" |
Interior Depth | 28" |
Interior Height: | 60" |
Depth | 32" |
Interior Width | 48" |
Cord Length | 8 ft. |
Details
Color | Silver |
Number of Doors | 2 |
Voltage | 115 |
Casters | Yes |
Capacity | 49 cu. ft. |
Refrigerant Type | R-290 |
Door Type | Solid |
Plug Type | NEMA 5-15R |
Hz | 60 |
Standards | UL US & Canada |
Phase | 1 |
Door Style | Swing |
Description
Reach-in Freezer, two-section, 52"W, 84-1/2" H, 49 cu. ft., (2) Solid hinged doors with Locks, (6) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Expansion Valve Technology, Automatic Defrost, Top Mounted Self Contained Refrigeration, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, R290 Hydrocarbon Refrigerant, 3/4 HP, cULus, UL EPH Classified, UL-Sanitation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NESTLE Nestle Milk Chocolate Hot Cocoa Mix .71 oz. Per Packet, PK360 (00050000267910U)
- MUNDIAL Mundial W5610-10 - Cooks Knife, Wide, 10" (W5610-10)
- SNAK CLUB Century Snacks Premium Pack Salted Peanuts 7.5 oz., PK6 (1721146)
- HOBART Burner Valve (00-957367-00001)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Glass Door Merchandiser, Freezer, 46.2 cu. ft. Capacity, Black (MMF49HC-1-B)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE76)
- Beverage-Air Freezers