Shop All Freezers
Beverage-Air
Freezer, Reach In, Top Mount, Single Section, (2) Half Solid Doors, 26"
Mfr # HF1HC-1HS
Zoro # G2534862
product price: $6,344.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$6,344.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 2
- Width 26"
- Height 85"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HF1HC-1HS
- Zoro # G2534862
- Country of Origin United States
- Category Freezers
Dimensions
Width | 26" |
Height | 85" |
Interior Depth | 26 1/8" |
Interior Height: | 62" |
Cord Length | 8 ft. |
Interior Width | 22" |
Depth | 33 5/8" |
Details
Color | Silver |
Number of Doors | 2 |
Voltage | 115 |
Standards | UL US & Canada |
Door Type | Solid |
Hz | 60 |
Casters | Yes |
Door Style | Swing |
Phase | 1 |
Capacity | 21.06 cu. ft. |
Plug Type | NEMA 5-15R |
Refrigerant Type | R-290 |
Description
Reach-in Freezer, One Section, 26"W, 84-1/2" H, 21.06 cu. ft., (2) Right Hand Solid Hinged Doors with Locks, (3) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Expansion Valve Technology, Automatic Defrost, Top Mounted Self Contained Refrigeration, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, R290 Hydrocarbon Refrigerant, 3/4 HP, cULus, UL EPH Classified, UL-Sanitation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Radiant 19-5/16" X 3-3/4" (710407)
- GARLAND Orifice (53) (1037753)
- CAPTIVE-AIRE Amplifier, #DFC-X (DFC-X)
- BUNN Stainless Steel 12 Cup, 3 Lower Warmers 64 oz. (CWTF 15 - 3L)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26" (HF1HC-1S)
- BEVERAGE-AIR Freezer, Reach In, Top Mount, Two Section, (2) Solid Door, 52" (HF2HC-1S)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- DANBY UPRIGHT FREEZER (DUFM101A2WDD)
- Beverage-Air Freezers