Shop All Freezers
Beverage-Air
Freezer, Reach In, Top Mount, Single Section, (1) Solid Door, 26"
Mfr # HF1HC-1S
Zoro # G2534619
product price: $6,042.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$6,042.99
Free 30-Day Returns
Key Features
- Color Silver
- Number of Doors 1
- Width 26"
- Height 85"
- Voltage 115
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # HF1HC-1S
- Zoro # G2534619
- Country of Origin United States
- Category Freezers
Dimensions
Width | 26" |
Height | 85" |
Interior Width | 22" |
Interior Height: | 62" |
Depth | 33 3/4" |
Interior Depth | 26 1/8" |
Cord Length | 8 ft. |
Details
Color | Silver |
Number of Doors | 1 |
Voltage | 115 |
Standards | UL US & Canada |
Door Type | Solid |
Capacity | 21.06 cu. ft. |
Hz | 60 |
Door Style | Swing |
Refrigerant Type | R-290 |
Plug Type | NEMA 5-15R |
Casters | Yes |
Description
Reach-in Freezer, One Section, 26"W, 84-1/2" H, 21.06 cu. ft., (1) Right Hand Solid Hinged Doors with Locks, (3) Adjustable Shelves, Electronic Control, LED Interior Lighting, Digital Display, Expansion Valve Technology, Automatic Defrost, Top Mounted Self Contained Refrigeration, Stainless Steel Front, Gray Painted Sides, Aluminum Interior, R290 Hydrocarbon Refrigerant, 3/4 HP, cULus, UL EPH Classified, UL-Sanitation.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TROLLI Trolli Strawberry Puffs 4.25 oz. Peg Bag, PK12 (1256)
- VULCAN HART Door Catch Assembly (347545-00001)
- GENUINE JOE Nondairy Creamer Canister, PK3 (GJO56250)
- BACK TO NATURE Back To Nature Gluten Free Classic Granola 12.5 oz. Box, PK6 (11011)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- BEVERAGE-AIR Freezer, Undercounter, Shallow Depth 24" W, 4.48 cu. ft., 115 Volt (UCF24HC)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 22.5 Cu. Ft. (HBF23HC-1)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 26.57 Cu. Ft. (HBF27HC-1)
- BEVERAGE-AIR Freezer, Reach-In, 42.98 cu. Ft., 115 V, Two Section, 52" W (SF2HC-1S)
- BEVERAGE-AIR Reach In Freezer, Single Section, Solid Door, 12 Cu. Ft. (FB12HC-1S)
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- Beverage-Air Freezers