Shop All Work & Cutting Station Tables
Beverage-Air
Beverage Air Food Prep Tables Sped60 Elite Series Standard Top W/ Drawers, 60"W
Mfr # SPED60HC-12-2
Zoro # G505659540
product price: $11,124.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$11,124.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # SPED60HC-12-2
- Zoro # G505659540
- Country of Origin United States
- Category Work & Cutting Station Tables
Description
Sped60 elite series - standard top with drawers all around prep table with enhanced refrigeration system. Improved airflow for less temperature gradient and uniform temperature distribution throughout the cabinet. Pans are cooled from the bottom, eliminating the necessity of air blanket. Airflow assures that product in open containers is kept below 41f and above freezing. This translates into increased product shelf life, higher quality food, better food appearance, fresher product and a reduction of bacteria build-up to combat food-borne illnesses. Cabinet construction exterior construction includes heavy-duty stainless steel finish on front, sides, top, drawers and grille. Removable hoods and insulated lid assemblies are made of matching stainless steel. Cabinet back and bottom are constructed of galvanized steel. Interior liner is made of anodized aluminum for superior resistance to corrosion. In cabinets with doors and drawers, doors are mounted to face of cabinet on cartridge-style hinges permitting them to self close under their own weight. Hinges also allow doors to stay open 120 and permit easy door removal for service and cleaning if required. A plug-in type vinyl magnetic gasket is attached to each door for positive seal. Drawer frames are constructed of heavy-duty stainless steel and are supported on heavy-duty telescoping drawer slides for maximum support of stored food products. The drawer slides have a locking mechanism that prevents the drawers from being inadvertently pulled off the cabinets. Upper pull-out drawers accommodate 6" deep pans. Lower pull-out drawers accommodate two 4" deep pans. Heavy-duty pan divider supports are supplied. Foodservice pans for drawers are not included. Snap-type vinyl magnetic gasket is attached to each drawer for positive seal. Top drawer extends 17 3/4" (when opened) and bottom drawer extends 15 3/4" (when opened). Cabinet insulation is cfc and hcfc-free foamed-in-place polyurethane of t
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLO Ultra Clear Cups, 12 oz, PET, 1000PK (TP12S)
- SUMMIT CHEMICAL Summit Chemical Company MSD1176 Summit 30oz Mosquito Bits With Shaker Top (MSD1176)
- PRINCE CASTLE T'Stat, K (197-140)
- BLUE DONUTS 25oz Ceramic Airtight Food Storage Canister with Spoon, Turquoise (BD3928636)
- AMGOOD 24in x 72in Stainless Steel Equipment Stand (AMG ES-2472)
- AMGOOD 12in X 48in Stainless Steel Double-Tier Shelf (AMG DOS-1248)
- FLASH FURNITURE 48 x 24 Stainless 2 Shelf Table with Backsplash (NH-WT-GU-2448BSP-GG)
- AMGOOD 14x60 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1460-2SH)
- AMGOOD 14x72 Prep Table with Stainless Steel Top and 2 Shelves (AMG WT-1472-2SH)
- MODERN MARKETING Crosley Furniture Lafayette Natural Wood Top Kitchen Island In Black Finish (KF30001BBK)
- PRAIRIE VIEW INDUSTRIES 2 Piece Poly Top I-Frame Tables With Stainless Backsplash- 34 To 35.5 X 30 X 48 In., 2Pk (AIFT303448-PTBS)
- Beverage-Air Work & Cutting Station Tables