Shop All Refrigerators
Beverage-Air
Beer Dispenser, Single Tap, Mobile, (1) 1/2 Keg Capacity, Stainless Steel
Mfr # BM23HC-S-31
Zoro # G2534278
product price: $3,393.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$3,393.99
Free 30-Day Returns
Key Features
- Color Stainless Steel
- Width 24"
- Height 39"
- Voltage 115
- Interior Width 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # BM23HC-S-31
- Zoro # G2534278
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 24" |
Height | 39" |
Interior Width | 19" |
Cord Length | 8 ft. |
Depth | 29.5" |
Interior Height: | 29.5" |
Interior Depth | 23.75" |
Details
Color | Stainless Steel |
Voltage | 115 |
Standards | UL US & Canada |
Hz | 60 |
Casters | Yes |
Refrigerator Temperature Range (F) | 33 - 38 Degrees (F) |
Plug Type | NEMA 5-15R |
Capacity | 7.8 cu, ft. |
Door Style | Swing |
Refrigerant Type | R-290 |
Door Type | Solid |
Phase | 1 |
Description
Draft Beer Cooler,Mobile, Outdoor Rated, 24"W, 53" H, 7.66 cu. ft., Door Type, Self-Closing Door with Locks, Self-Contained Refrigeration, One-keg capacity, 3" Insulated Tower with Single Faucet, Stainless Steel Exterior, Stainless Steel Top, Galvanized Interior, Stainless Steel Floor, 4" Casters, R-290 Hydrocarbon Refrigerant, 1/6 HP, cULus, UL EPH, UL-Sanitation,
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Dark Green (35120)
- ECOLAB FOOD SAFETY Clear Ice Handler Bucket (30530-00-31)
- BRILL Icing Old Fashioned Buttercreme 35lbs (10202941)
- KRAVE Amplify Gourmet Sea Salt Beef Cuts, PK8 (_6000210-KV)
- BEVERAGE-AIR Refrigerated Pizza Prep Table, Two Door, 72", Stainless Steel (DP72HC)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 39.41 cu. ft. Capacity, Black (MT53-1W)
- BEVERAGE-AIR Reach In Refrigerator, One Section, Solid Door, 11.8 Cu. Ft. (RB12HC-1S)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, Black, LED Lighting, 14.97 cu. ft. (MT23-1B)
- BEVERAGE-AIR Refrigerated Sandwich Prep Table, 2 Door, 13.9 cu. Ft, 115 Volt (SPE48HC-12)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, White, LED Lighting, 8.77 cu. ft. (MT12-1W)
- EDGESTAR 24 Inch Wide 142 Can BuiltIn Beverage Cooler with Tinted Door and LED Lighting (CBR1502SG)
- Beverage-Air Refrigerators