Shop All Refrigerators
Beverage-Air
Back Bar Refrigerator, Black with 2 Solid Doors, 115V 48"
Mfr # BB48HC-1-B
Zoro # G2534144
product price: $4,128.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.
$4,128.99
Free 30-Day Returns
Key Features
- Color Black
- Width 48"
- Height 34"
- Voltage 115
- Interior Width 36"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Beverage-Air
- MFR # BB48HC-1-B
- Zoro # G2534144
- Country of Origin United States
- Category Refrigerators
Dimensions
Width | 48" |
Height | 34" |
Interior Width | 36" |
Interior Depth | 18.5" |
Interior Height: | 29.5" |
Depth | 23.5" |
Cord Length | 8 ft. |
Details
Color | Black |
Voltage | 115 |
Phase | 1 |
Casters | No |
Refrigerator Temperature Range (F) | 30 - 45 Degrees (F) |
Plug Type | NEMA 5-15R |
Standards | UL Listed |
Door Type | Solid |
Hz | 60 |
Door Style | Swing |
Capacity | 12.4 cu. ft. |
Refrigerant Type | R-290 |
Description
Refrigerated Back Bar Storage Cabinet, Two Section, 48"W, 34" H, 12.4 cu. ft., (2) Solid Doors, Snap-in Door Gasket, (4) Epoxy Coated Steel Shelves, Holds (2) 1/2 Barrel Kegs, LED Interior Lighting with Manual on/off Switch, Galvanized Sub-top & Interior, Black Exterior Finish, Right-mounted Self-contained Refrigeration, R-290 Hydrocarbon Refrigerant, 1/4 HP, cULus, UL EPH CLASSIFIED, UL-Sanitation
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Knife Station, Plastic, 15"W (STK1008)
- TRUE Gasket 25 1/2" X 53" (811125)
- FAME FABRICS Smock, Unisex, Navy, K71, 4XL (81859)
- HATCO Fdwd Left Fill Water Tank Assembly (04.24.206.00)
- BEVERAGE-AIR Milk Cooler, Cold Wall, White, 22.63 cu. ft., Single Access (SM58HC-W)
- BEVERAGE-AIR Reach In Refrigerator, Two Section, Solid Door, 40.2 Cu. Ft. (HBR44HC-1)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 22.5 cu. ft. Capacity, Black (MMR23HC-1-B)
- BEVERAGE-AIR Refrigerated Sandwich/Salad Prep Table, Mega Top, 7.3 cu. Ft, 115 Volt (SPE27HC-B)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 12.73 cu. ft., Single Access (SM34HC-S)
- BEVERAGE-AIR Refrigerated Glass Door Merchandiser, Black, LED Lighting, 14.97 cu. ft. (MT23-1B)
- EDGESTAR 20 Inch Wide Kegerator and Keg Beer Cooler for Full Size Kegs (KC2000A)
- Beverage-Air Refrigerators