Shop All Beveling Machine Accessories
This Product is Discontinued
Bevel Tools
Bevel Mite Router Head 4mm Radius (Discontinued)
Mfr # 7101200
Zoro # G3780765
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With Mfr. No. 1122000 and 1131000
- Size 6mm
- Bevel Angle 4mm Radius
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevel Tools
- MFR # 7101200
- Zoro # G3780765
- Country of Origin Korea, Republic of
- Category Beveling Machine Accessories
Dimensions
Size | 6mm |
Details
Item | Bevel Router Head |
For Use With | Mfr. No. 1122000 and 1131000 |
Bevel Angle | 4mm Radius |
Description
Bevel Router Head, Size 6mm, Bevel Angle 90 Degrees , For Use With Mfr. No.R4-06
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.