Bevco

Vinyl Task Chair, 28" to 33", No Arms, Black (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Task Chairs

Key Features

  • Office Chair Style Task Chair
  • Arm Style No Arms
  • Seat Material Vinyl
  • Seat Color Black
  • Seat Height Range 28" to 33"
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Seat Height Range 28" to 33"
Seat Width 18"
Seat Depth 17 in
Back Height 10"
Seat Height Max. 33 in
Overall Width 27 in
Seat Height Min. 43 in
Back Width 16 in
Overall Height 49 in
Overall Depth 27 in
Seat Height 28 to 33 in
Seat-Depth 17"

Description

Drafting Chair, Overall Width 27 in, Overall Depth 27 in, Seat Color Black, Back Color Black, Seat Depth 17 in, Seat Width 18 in, Seat Material Vinyl, Back Material Vinyl, Weight Capacity 300 lb, Series Doral, Standards ANSI BIFMA X5.1, Back Height 10 in, Back Width 16 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products