Shop All Task Chairs
Bevco
Vinyl Task Chair, 24" to 31", No Arms, Black
Mfr # 2600/5V-BK
Zoro # G4709363
original price:
$431.71
14% off
new price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Arm Style No Arms
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 24" to 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 2600/5V-BK
- Zoro # G4709363
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 24" to 31" |
Seat Width | 16-1/2" |
Seat Depth | 15 in |
Back Height | 10" |
Seat Height Max. | 34 in |
Back Width | 16 in |
Overall Height | 46 in |
Overall Depth | 22 in |
Seat Height Min. | 41 in |
Overall Width | 22 in |
Maximum Overall Height | 46 in |
Minimum Seat Height | 34 in |
Notional Size | Petite |
Maximum Seat Height | 41 in |
Seat-Depth | 15" |
Description
Drafting Chair, Adjustable Arms Not Applicable, Overall Width 22 in, Overall Depth 22 in, Maximum Seat Height 41 in, Maximum Overall Height 46 in, Seat Color Black, Frame Color Black, Seat Thickness 3 3/4 in, Back Color Black, Seat Depth 15 in, Seat Width 16 1/2 in, Seat Material Vinyl, Back Material Vinyl, Caster/Glide Type Glides, Frame Material Steel, Number of Arms 0, Weight Capacity 300 lb, Tilt Configuration Not Applicable, Series 2300, Style Classification Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRYFAST Fitted Sheet, Queen Size, 80 in. L, PK6 (1A29715)
- HON 36" W 2 Drawer File Cabinet, Putty, A4/Legal/Letter (H782.L.L)
- SONNET Sonnet T-4693 1.75 in. Atomic LCD Alarm Clock with Light on Demand (T-4693)
- FLASH FURNITURE Church Chair, 25"L33"H, FabricSeat, HerculesSeries (FD-CH0221-4-SV-NB24-BAS-GG)
- BEVCO Task Chairs, 21 in to 28-1/2 in Height, Navy Blue (V830SHC)
- BEVCO Polyurethane Task Chair, 21" to 31", Standard, Black (7501D-AA)
- BEVCO Vinyl Task Chair, 19" to 26-1/2", No Arms, Black (9351M-S-BKV)
- BEVCO Vinyl Desk Chair, 15-1/2" to 21", No Arms, Black (9050M-S-BKV)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (V7007MG)
- BEVCO Polyurethane Drafting Chair, 15" to 20", No Arms, Black (7001D-3750S/5)
- BEVCO Polyurethane Desk Chair, 15" to 20", No Arms, Black (7000-BLK)
- Bevco Task Chairs