Shop All Task Chairs
Bevco
Vinyl Task Chair, 22" to 29-1/2", Black
Mfr # 9351M-E-BKV
Zoro # G3790516
product price: $697.99
/ea
Free Shipping & Returns
$697.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Task Chair
- Seat Material Vinyl
- Seat Color Black
- Seat Height Range 22" to 29-1/2"
- Seat Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bevco
- MFR # 9351M-E-BKV
- Zoro # G3790516
- Country of Origin United States
- Category Task Chairs
Dimensions
Seat Height Range | 22" to 29-1/2" |
Seat Width | 20" |
Seat Depth | 18 in |
Back Height | 16 in |
Back Width | 17 1/2 in |
Seat-Depth | 18" |
For Workbench Height | 19 to 26 1/2 in |
Seat Height - Minimum | 19 in |
Seat Height - Maximum | 26 1/2 in |
Description
sk Chair Ergonomic ESD Task Chair, Weight Capacity 300 lb, Material Vinyl (Antibacterial), Seat Height Range 22 in to 29-1/2 in, Color Black, Seat Width 20 in, Seat Depth 18 in, Seat Tilt Backward 6 Degrees , Seat Tilt Forward 6 Degrees , Back Height 16 in, Back Width 17 1/2 in, Base Five-Star Polished Aluminum, Back Tilt Backward 15 Degrees , Back Tilt Forward 11 Degrees , Number of Casters 0, Number of Glides 5, Foot Support Yes, Partially Assembled, Standards ANSI/BIFMA, UL, Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" X 72" X 25.125", Laminate Top, Red (XU-A4872-KIDNY-RED-T-P-GG)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Red, Letter (22180)
- RICARDO Ricardo Geneva Pleated Grommet Curtain Panel (02800-79-084-01)
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- BEVCO Polyurethane Task Chair, 19" to 26-3/4", No Arms, Black (V7307HC)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7500-BLK)
- BEVCO Fabric Task Chair, 23" to 33", No Arms, Black (V4507MG-BK)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- BEVCO Integra Tall Height Black Fabric Chair wLarge Back, Adjustable Seat Back Tilt (6501-BKF)
- BEVCO Task Chairs, 24 in to 34 in Height, Navy Blue (V850SHC)
- FLASH FURNITURE Fabric Contemporary Chair, 16-1/2" to 20-1/2", Black (WL-A654MG-BK-GG)
- Bevco Office Chairs